1 in. Blade
1 in. Blade
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Eight point snap-off blade
Documents
Specifications
- Automatic Shut-Off:
- No
- Brand Model Compatibility:
- K50002 8 Point Snap Knife
- Clean Bagged:
- No
- Fire Suppression System Rated:
- No
- Length:
- 1 in
- MA Approved -:
- No
- Product Type:
- Replacement Blade
- Tool Type:
- Snap Knife
- WaterSense Labeled:
- No
- Weight:
- 0.01 lb