This product requires certification to purchase.

1 in. Brass PEX Expansion Adapter

Jones Stephens

1 in. Brass PEX Expansion Adapter

  • Fast #
  • Part #PEXLFBPEXPRESSG
  • Item #9427551
  • Manufacturer Part #F76094B
4 out of 5 Customer Rating
Brand image
Jones Stephens

1 in. Brass PEX Expansion Adapter

  • Fast #
  • Part #PEXLFBPEXPRESSG
  • Item #9427551
  • Manufacturer Part #F76094B
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Details

  • Constructed of brass
  • Requires Certification
  • Lead Law Compliant


Specifications

ASTM:
ASTM F1960
End Connection 1:
PEX Expansion
End Connections:
PEX Expansion
Fitting Size 1:
1 in
Fitting Sizes:
1 in
Fitting Type:
Plug
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
1-1/2 in
Material:
Brass
Maximum Temperature:
180
NSF Certified:
No
Pressure - Maximum:
100 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UPC:
717510062540
Weight:
0.209594 lb