1 in. Brass PEX Expansion x 1 in. MPT Adapter
1 in. Brass PEX Expansion x 1 in. MPT Adapter
Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 50-
-
Shipping AvailableAvailable for immediate shipment
All Sizes
Product Details
Product Details
- Simple and dependable plumbing connection
- Easy installation
- Leak-proof connections
- Lead-free DZR brass
- Can be used with F1960 PEX rings
- Tested and certified to ASTM F1960-2021
- Certified to NSF/ANSI/CAN 61-2021, NSF/ANSI/CAN 372-2022, and NSF/ANSI 14-2015
- Certified to CSA B137.5-2020
- CUPC listed
- Lead law compliant
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 14-2015, ANSI 61-2021, ANSI 372-2022
- ASTM:
- ASTM F1960-2021
- BAA Compliant:
- No
- CSA Certified:
- CSA B137.5-2020, CSA 61-2019
- End Connection 1:
- PEX Expansion
- End Connection 2:
- MIPT
- End Connections:
- PEX Expansion x MIPT
- FM Approved:
- No
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in
- Fitting Type:
- Adapter
- IAPMO Listed:
- Yes
- ISO:
- ISO 9001:2015, ISO 14001:2015, ISO 45001:2018
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 2-11/50 in
- Material:
- Brass
- Material Type:
- C69300
- Maximum Temperature:
- 210
- NSF:
- NSF 14-2015, NSF 61-2021, NSF 372-2022
- NSF Certified:
- Yes
- Pressure - Maximum:
- 100 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UL Listed:
- No
- UPC:
- 717510264388
- Weight:
- 0.257 lb