1 in. Brass PEX Expansion x MPT Adapter
1 in. Brass PEX Expansion x MPT Adapter
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- ASTM:
- ASTM F1960
- Fitting Size 1:
- 1
- Fitting Size 2:
- 1
- Fitting Sizes:
- 1 in
- Fitting Type:
- Adapter
- IAPMO Listed:
- Yes
- Material:
- Plastic
- Material Type:
- PPSU
- NSF:
- NSF 372
- NSF Certified:
- No
- Type:
- PEXPMAG
- UPC:
- 717510059687
- Weight:
- 0.717825125673961