This product requires certification to purchase.

1 in. Chip Brush

Jones Stephens

1 in. Chip Brush

  • Fast #
  • Part #JB29801
  • Item #45689
  • Manufacturer Part #B29801
5 out of 5 Customer Rating
Brand image
Jones Stephens

1 in. Chip Brush

  • Fast #
  • Part #JB29801
  • Item #45689
  • Manufacturer Part #B29801
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 36 Case: 36
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Natural bristles
  • Ideal for use with pipe cleaners, thread cutting oil, paint, pipe dope
  • Requires Certification

Documents


Specifications

Application:
Thread Cutting Oil, Paint, Pipe Dope
Automatic Shut-Off:
No
Color Finish Name:
Natural
Height:
1/5
Length:
7
Product Type:
Chip Brush
UPC:
717510298017
Width:
1