This product requires certification to purchase.

1 in. EPDM Gasket for Dielectric Union

Jones Stephens

1 in. EPDM Gasket for Dielectric Union

  • Fast #
  • Part #JD06900
  • Item #2489976
  • Manufacturer Part #D06900
3.2 out of 5 Customer Rating
Brand image
Jones Stephens

1 in. EPDM Gasket for Dielectric Union

  • Fast #
  • Part #JD06900
  • Item #2489976
  • Manufacturer Part #D06900
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • For water
  • 200F temperature rating
  • Requires Certification

Specifications

ANSI:
ANSI 372-2016, ANSI 61-2018
Fitting Size 1:
1 in
Fitting Sizes:
1 in
Fitting Type:
Gasket
Length:
5 in
Material:
Plastic
Material Type:
EPDM
Proposition 65:
WARNING: This product can expose you to chemicals including lead compounds and phthalate compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UPC:
717510069006