1 in. Forged Brass Threaded Quarter Turn Handle Gas Ball Valve
1 in. Forged Brass Threaded Quarter Turn Handle Gas Ball Valve
Product Details
Product Details
- Full port with waste design
- Forged brass body
- Chrome plated brass ball
- Adjustable packing nut
- Non-sticking Teflon seats
- 1/4 turn zinc plated steel handle
- 600 psi, WOG (water, oil, gas)
- Working steam pressure: 150 psi
- Blowout-proof stem
- Teflon packing for safety against leakage
Specifications
- ANSI:
- ANSI 61 2018
- Automatic Shut-Off:
- No
- BAA Compliant:
- No
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded x Threaded
- GSA Approved:
- No
- Handle Material:
- Zinc Plated Steel
- IAPMO Listed:
- No
- Material:
- Forged Brass
- NSF:
- NSF 61 2018
- NSF Certified:
- Yes
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Recommended Valve Application:
- Gas, Oil, Water
- Type:
- JB67219
- UL Listed:
- No
- UPC:
- 717510094855
- Valve Body Material:
- Forged Brass
- Valve Operator:
- Quarter Turn Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- Teflon
- Valve Size:
- 1 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Gas Ball Valve