1 in. ID (1-1/8 in. OD) Copper Fitting Brush, Wooden Handle
1 in. ID (1-1/8 in. OD) Copper Fitting Brush, Wooden Handle
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Carton Quantities Only
- Carbon steel
Specifications
- Automatic Shut-Off:
- No
- Height:
- 4-1/10 in
- Length:
- 4-1/10 in
- MA Approved -:
- No
- Product Type:
- Copper Fitting Brush
- Type:
- JB29100
- WaterSense Labeled:
- No
- Weight:
- 0.85 lb
- Width:
- 7-2/5 in