1 in. Insert x MPT Poly 90° Elbow
1 in. Insert x MPT Poly 90° Elbow
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- For flexible polyethylene plastic pipe
- NSF listed
Specifications
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in
- Fitting Type:
- Insert
- Material:
- Plastic
- Material Type:
- Poly
- Maximum Temperature:
- 248
- UPC:
- 717510109375