1 in. IPS Schedule 40 Malleable Iron Long Compression Coupling with EPDM Gasket
1 in. IPS Schedule 40 Malleable Iron Long Compression Coupling with EPDM Gasket
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'VA'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'VA'
All Sizes
Product Details
Product Details
- EPDM gaskets
- 3-7/8" Body Length
- Metal friction ring
- Maximum 125 PSI at 120F
- Pipe ends must be restrained
- Fits both IPS and Schedule 40 pipe
- Galvanized for corrosion protection
Specifications
- Automatic Shut-Off:
- No
- Coating:
- Galvanized
- End Connection 1:
- Compression
- End Connection 2:
- Compression
- End Connections:
- Compression
- Fitting Size 1:
- 1
- Fitting Size 2:
- 1
- Fitting Sizes:
- 1 in
- Fitting Type:
- Straight, Compression
- Length:
- 4-1/4
- Material:
- Iron
- Material Type:
- EPDM
- Maximum Temperature:
- 120
- NSF Certified:
- No
- Pressure - Maximum:
- 125 psi
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead compounds and phthalate compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Schedule Class:
- 40
- UL Listed:
- No
- UPC:
- 717510111002