1 in. IPS Tankless Water Heater Valve Service Kit with Pressure Relief Valve
1 in. IPS Tankless Water Heater Valve Service Kit with Pressure Relief Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 8 Pallet: 128-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- 1" IPS end connection
- Constructed of forged brass
- Color-coded hot and cold valves
- Lead Law compliant
- 1 year limited warranty
- Rated up to 600 psi
- Working pressure: 80 psi
- 32°F - 180°F temperature range
- Meets NSF/ANSI/CAN 372, NSF/ANSI/CAN 61, NSF/ANSI 14 and IAPMO/ANSI Z1157 standards
- IAPMO approved for cUPC usage (components individually certified)
Specifications
- End Connection 1:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 1
- Fitting Sizes:
- 1 in
- Length:
- 4-53/100
- Material:
- Brass
- Maximum Temperature:
- 180
- Product Type:
- Valve Kit
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Type:
- JD05013
- UPC:
- 717510430523