This product requires certification to purchase.

1 in. Plastic PEX Expansion 90° Elbow

Jones Stephens

1 in. Plastic PEX Expansion 90° Elbow

  • Fast #
  • Part #PEXP9G
  • Item #9427664
  • Manufacturer Part #F76753
5 out of 5 Customer Rating
Brand image
Jones Stephens

1 in. Plastic PEX Expansion 90° Elbow

  • Fast #
  • Part #PEXP9G
  • Item #9427664
  • Manufacturer Part #F76753
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 100 Pallet: 8000
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Available
    79  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Details

  • Simple and dependable plumbing connection
  • Easy installation
  • Leak-proof connections
  • Polymer construction
  • Manufactured of premium grade resin with non-mixed blends
  • Can be used with F1960 PEX rings
  • Tested and certified to ASTM F1960 and ASTM F877-2020
  • Certified to NSF/ANSI/CAN 61-2018, NSF/ANSI 14-2016, and NSF/ANSI 372-2011
  • Certified to CSA B137.5-2020 and CSA B137.5-2017
  • CUPC listed
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 14-2016a, ANSI 372-2011, ANSI 61-2018
ASTM:
ASTM F1960
Clean Bagged:
No
Elbow Degree:
90°
End Connection 1:
PEX Expansion
End Connection 2:
PEX Expansion
End Connections:
PEX Expansion x PEX Expansion
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Sizes:
1 in
Fitting Type:
Elbow
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Plastic
Material Type:
Acudel
Maximum Temperature:
210
NSF:
NSF 61
NSF Certified:
Yes
Pressure - Maximum:
150 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
UL Listed:
No
UPC:
717510011999
Weight:
0.055137612 lb