This product requires certification to purchase.

1 in. Socket Saver

Jones Stephens

1 in. Socket Saver

  • Fast #
  • Part #JJ44100
  • Item #2972046
  • Manufacturer Part #J44100
3.7 out of 5 Customer Rating
Brand image
Jones Stephens

1 in. Socket Saver

  • Fast #
  • Part #JJ44100
  • Item #2972046
  • Manufacturer Part #J44100
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 24 Case: 96
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Removes Schedule 40 plastic pipe from a hub
  • Easily remove broken PVC pipe in a hub without costly replacement
  • Cuts ABS or PVC DWV pipe below slab
  • Fits 1/2" variable speed power drill
  • Strong steel construction
  • Requires Certification

Documents


Specifications

Application:
Residential
Color Finish Name:
Stainless Steel
Height:
5-1/100 in
Length:
1-8/25 in
Material:
Steel
Number of Tools Included:
1
Pipe Capacity:
1 in
Size:
1 in
Tool Type:
Socket Saver
UPC:
717510441000
Weight:
0.18 lb
Width:
1-8/25 in