This product requires certification to purchase.

1 in. Steel IPS Shallow Escutcheon in Chrome Plated

Jones Stephens

1 in. Steel IPS Shallow Escutcheon in Chrome Plated

  • Fast #
  • Part #JE02100
  • Item #1137268
  • Manufacturer Part #E02100
4.5 out of 5 Customer Rating
Brand image
Jones Stephens

1 in. Steel IPS Shallow Escutcheon in Chrome Plated

  • Fast #
  • Part #JE02100
  • Item #1137268
  • Manufacturer Part #E02100
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 25 Case: 25
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Chrome plated steel
  • 2-7/8" Flange OD
  • Requires Certification

Documents


Specifications

Automatic Shut-Off:
No
CARB OTC LEED Compliant:
No
Color Finish Category:
Chromes
Color Finish Name:
Chrome Plated
Escutcheon Connection Type:
IPS
Escutcheon Style:
Shallow Box
FM Approved:
No
Fits Pipe Size:
1 in
GSA Approved:
No
Hardware Included:
No
Height:
3-1/5
IAPMO Listed:
No
Length:
3-1/2
Material:
Steel
NSF Certified:
No
Proposition 65:
WARNING: This product can expose you to chemicals including chromium (hexavalent compounds), which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UL Listed:
No
UPC:
717510021806
Width:
3-1/2