This product requires certification to purchase.

1 in. SWT Tankless Water Heater Valve Service Kit

Jones Stephens

1 in. SWT Tankless Water Heater Valve Service Kit

  • Fast #
  • Part #JD05012
  • Item #12149790
  • Manufacturer Part #D05012
3.8 out of 5 Customer Rating
Brand image
Jones Stephens

1 in. SWT Tankless Water Heater Valve Service Kit

  • Fast #
  • Part #JD05012
  • Item #12149790
  • Manufacturer Part #D05012
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 8 Pallet: 128
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • 1" sweat end connection
  • Constructed of forged brass
  • Color-coded hot and cold valves
  • Lead Law compliant
  • 1 year limited warranty
  • Rated up to 600 psi
  • Working pressure: 80 psi
  • 32°F - 180°F temperature range
  • Meets NSF/ANSI/CAN 372, NSF/ANSI/CAN 61, NSF/ANSI 14 and IAPMO/ANSI Z1157 standards
  • IAPMO approved for cUPC usage (components individually certified)
  • Requires Certification

Specifications

Length:
4-18/25 in
Material:
Brass
Maximum Temperature:
180
Product Type:
Valve Kit
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Type:
JD05012
UPC:
717510430516