1 in. x 20 ft. PEX-B Straight Length Tubing in Red
1 in. x 20 ft. PEX-B Straight Length Tubing in Red
Package Quantity Info:
Foot: 1 Stick: 20 Bundle: 200 Lift: 2000-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableShipping Not AvailableNot available in 'OH'
All Sizes
Product Details
Product Details
- Crosslinked polyethylene; PEX 5306
- Approved for use with F1807, F2159, and other insert fittings
- Easy installation
- Corrosion resistant
- Flexible
- Approved for use in potable plumbing applications
- NSF/ANSI 14, 61 and 372 approved
- ASTM E84, ASTM E119, ASTM F876, ASTM F877, ASTM F1807, and ASTM F2159 approved
- Meets CSA B137.5 standard
Specifications
- ASTM:
- ASTM F876
- Application:
- Water
- Color Finish Name:
- Red
- Diameter - Outside:
- 1-1/8 in
- End Connection 1:
- OD Tube
- End Connections:
- OD Tube
- IAPMO Listed:
- No
- Length:
- 20
- Material:
- Plastic
- Material Type:
- PEX-B
- Maximum Temperature:
- 203
- NSF:
- NSF 14, NSF 61, NSF 372
- PipeTubing Size:
- 1
- Pressure - Maximum:
- 160 psi
- UPC:
- 717510425949