1 in. x 300 ft. PEX-A Tubing Coil in White
1 in. x 300 ft. PEX-A Tubing Coil in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 8-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Cross-linked polyethylene, PEX 5106
- Approved for use with F-1960 fittings
- Easy installation
- Corrosion-resistant
- Quiet operation
- Approved for use in potable plumbing applications
Specifications
- ANSI:
- ANSI 14, ANSI 61, ANSI 372
- ASTM:
- ASTM E-84, ASTM F-876, ASTM F-877, ASTM F-2023
- Application:
- Plumbing, Water
- CSA Certified:
- CSA B137.5
- Color Finish Name:
- White
- Diameter - Inside 1:
- 7/8 in
- Diameter - Outside:
- 1-1/8 in
- IAPMO Listed:
- No
- Length:
- 300 ft
- Material:
- Plastic
- Material Type:
- PEX-A
- Maximum Temperature:
- 203
- NSF:
- NSF 14
- NSF Certified:
- Yes
- Origin:
- Global
- PipeTubing Size:
- 1 in
- Pressure - Maximum:
- 160 psi
- UPC:
- 717510263466
- Wall Thickness:
- 1/8 in