1 lb. Oakum in Brown
1 lb. Oakum in Brown
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 20-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- The original Oakum with benonite-expands over 10 times when wet
- Cut length for easy use
- No tar
Documents
Specifications
- Automatic Shut-Off:
- No
- Color Finish Name:
- Brown
- Height:
- 7-1/2 in
- Length:
- 3-1/10 in
- Product Type:
- Oakum
- Size:
- 1 lb
- UPC:
- 717510150063
- Width:
- 8-1/5 in