1 Polybutolyne INS Elbow
1 Polybutolyne INS Elbow
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- For flexible polyethylene plastic pipe
- NSF listed
Specifications
- Color Finish Name:
- Grey
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in
- Fitting Type:
- Insert
- IAPMO Listed:
- No
- Material:
- Plastic
- Material Type:
- Poly
- Maximum Temperature:
- 248
- NSF Certified:
- Yes
- Pressure - Maximum:
- 290 psi
- Type:
- JI10025
- UPC:
- 717510100259