1 pt Industrial Fast Tack Insulation in Blacks
1 pt Industrial Fast Tack Insulation in Blacks
Package Quantity Info:
Each: 1 Inner Pack: 24 Case: 24-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Application:
- Industrial
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Height:
- 4-1/2 in
- Length:
- 3-1/2 in
- NSF Certified:
- No
- Product Type:
- Fast Tack Insulation
- Proposition 65:
- WARNING: This product contains a chemical known to the state of California to cause birth defects and other reproductive harm.
- Size:
- 1 pt
- UPC:
- 717510255744