1 x 1-1/8 x 10 in.Brass OD Overflow Tube
1 x 1-1/8 x 10 in.Brass OD Overflow Tube
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- 22 gauge
Specifications
- Automatic Shut-Off:
- No
- Connection Type:
- OD Tube
- Fitting Size 1:
- 1
- Fitting Size 2:
- 1-1/8
- Fitting Sizes:
- 1 in x 1-1/8 in
- Gauge (metal):
- 22
- Length:
- 10
- Material:
- Brass
- Product Type:
- Overflow Tube
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UPC:
- 717510050424