1 x 1 x 1/2 in. F1960 Brass PEX Reducing Tee

Part #PEXLFBTGGD  |  Item #9517172  |  Manufacturer Part #F76894B

$24.46 EACH
View All Sizes
Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 10
  • Case: 100
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store
All Sizes
Sizes
Price
Qty
Actions
  • 1/2 in x 1/2 in x 3/4 in

    Part #PEXLFBTDDF | Mfr. Part #F76905B

    Call for Pricing
    Call for Pricing
    Call us for price
    $16.92 /EACH

    Added to your cart. View Cart
  • 3/4 in x 1/2 in x 1/2 in

    Part #PEXLFBTFDD | Mfr. Part #F76906B

    Call for Pricing
    Call for Pricing
    Call us for price
    $5.31 /EACH

    Added to your cart. View Cart
  • 3/4 in x 1/2 in x 3/4 in

    Part #PEXLFBTFDF | Mfr. Part #F76913B

    Call for Pricing
    Call for Pricing
    Call us for price
    $12.29 /EACH

    Added to your cart. View Cart
  • 3/4 in x 3/4 in x 1/2 in

    Part #PEXLFBTFFD | Mfr. Part #F76867B

    Call for Pricing
    Call for Pricing
    Call us for price
    $13.52 /EACH

    Added to your cart. View Cart
  • 1 in x 3/4 in x 3/4 in

    Part #PEXLFBTGFF | Mfr. Part #F76898B

    Call for Pricing
    Call for Pricing
    Call us for price
    $24.96 /EACH

    Added to your cart. View Cart
  • 1 in x 3/4 in x 1 in

    Part #PEXLFBTGFG | Mfr. Part #F76897B

    Call for Pricing
    Call for Pricing
    Call us for price
    $24.96 /EACH

    Added to your cart. View Cart
  • 1 in x 1 in x 1/2 in

    Part #PEXLFBTGGD | Mfr. Part #F76894B

    Call for Pricing
    Call for Pricing
    Call us for price
    $24.46 /EACH

    Added to your cart. View Cart
  • 1 in x 1 in x 3/4 in

    Part #PEXLFBTGGF | Mfr. Part #F76895B

    Call for Pricing
    Call for Pricing
    Call us for price
    $24.96 /EACH

    Added to your cart. View Cart

Product Details

  • Simple and dependable plumbing connection
  • Easy installation
  • Leak-proof connections
  • Lead-free DZR brass
  • Can be used with F1960 PEX rings
  • Tested and certified to ASTM F1960
  • Certified to NSF/ ANSI/ CAN 61- 2019, NSF/ ANSI 372-2016, and NSF/ ANSI 14-2015
  • Certified to CSA B137.5-2020
  • cUPC listed

Lead Law Compliant

Documents

Specifications

ADA Compliant: No

ANSI Specifications: ANSI 14-2015, ANSI 372-2016, ANSI 61-2019

ASTM Specifications: ASTM F1960-2021

Automatic Shut-Off: No

BAA Compliant: No

CARB OTC LEED Compliant: No

CSA Certified: CSA 61-2019, CSA B137.5-2020

Color Finish: Brass

Color Finish Category: Brass Tones

EPA Compliant: No

ETL Listed: No

End Connection 1: F1960

End Connection 2: F1960

End Connection 3: F1960

End Connections: F1960

FM Approved: No

Fitting Size 1: 1 in

Fitting Size 2: 1 in

Fitting Size 3: 1/2 in

Fitting Sizes: 1 in x 1 in x 1/2 in

Fitting Type: Reducing, Tee

GSA Approved: No

Height: 1-13/50 in

IAPMO Listed: Yes

ISO Specifications: ISO14001:2015, ISO45001:2018, ISO9001:2015

Lead Law Compliant: Yes

Length: 3-1/5 in

MA Approved: Yes

Material: Brass

Material Type: DZR

Maximum Pressure: 100 psi

Maximum Temperature: 180

NSF Certified: Yes

NSF Specifications: NSF 14-2015, NSF 372-2016, NSF 61-2019

Size: 1 in x 1 in x 1/2 in

UL Listed: No

WaterSense Labeled: No

Weight: 0.289

Width: 1-13/25 in