1 X 10 Black STL WIRE Pipe HOOK
1 X 10 Black STL WIRE Pipe HOOK
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 50-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Pipe hook for 1" pipe size
- 10” length
- 10 gauge steel construction for durability and corrosion resistance
- Safely secures pipe to mounting surfaces
- Can be used with copper, PEX, CPVC, and other piping systems
- Self-nailing design enables quick and easy installation
Documents
Specifications
- Color Finish Name:
- Galvanized
- Gauge (metal):
- 10 ga
- Length:
- 10 in
- Material:
- Steel
- UPC:
- 717510101102