This product requires certification to purchase.

1 x 3/4 in. Bronze Compression Coupling

Jones Stephens

1 x 3/4 in. Bronze Compression Coupling

  • Fast #
  • Part #JC15302
  • Item #3930623
  • Manufacturer Part #C15302
5 out of 5 Customer Rating
Brand image
Jones Stephens

1 x 3/4 in. Bronze Compression Coupling

  • Fast #
  • Part #JC15302
  • Item #3930623
  • Manufacturer Part #C15302
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • 5" length
  • EPDM gaskets
  • Bronze coated brass bodies and nuts
  • Maximum 125 PSI at temperatures up to 180° F
  • Pipe ends must be restrained on both ends
  • Adapts from CTS to IPS (check sizes)
  • Lead Free
  • Requires Certification
  • Lead Law Compliant, Not Certified


Specifications

Fitting Size 1:
1 in
Fitting Size 2:
3/4 in
Fitting Sizes:
1 in x 3/4 in
Fitting Type:
Compression
Lead Law Compliance Level:
Compliant Not Certified
Material:
Bronze
Proposition 65:
WARNING: This product can expose you to chemicals including lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UPC:
717510106091