1 x 3/4 in. Closet Spud Friction Ring in Zinc Plated
1 x 3/4 in. Closet Spud Friction Ring in Zinc Plated
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 25-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Zinc plated
- CARTON QUANTITIES ONLY
Documents
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Residential
- Color Finish Category:
- Greys
- Color Finish Name:
- Zinc Plated
- Height:
- 1/2 in
- Material:
- Zinc
- Product Type:
- Closet Spud Friction Ring
- Size:
- 1 in x 3/4 in
- Thickness:
- 0.02 in
- UL Listed:
- No
- UPC:
- 717510273281
- WaterSense Labeled:
- No
- Width:
- 3 in