This product requires certification to purchase.

1 x 3/4 in. Insert x MPT Plastic Adapter

Jones Stephens

1 x 3/4 in. Insert x MPT Plastic Adapter

  • Fast #
  • Part #J350477
  • Item #7720279
  • Manufacturer Part #350477
4.1 out of 5 Customer Rating
Brand image
Jones Stephens

1 x 3/4 in. Insert x MPT Plastic Adapter

  • Fast #
  • Part #J350477
  • Item #7720279
  • Manufacturer Part #350477
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

End Connection 1:
Barbed
End Connections:
Barbed
Fitting Size 1:
1 in
Fitting Size 2:
3/4 in
Fitting Sizes:
1 in x 3/4 in
Fitting Type:
Adapter
Material:
Plastic
Material Type:
Polypropylene
Pressure - Maximum:
200 psi
UPC:
717510040364