This product requires certification to purchase.

1 x 3/4 x 1 in. F1960 Poly PEX Reducing Tee

Jones Stephens

1 x 3/4 x 1 in. F1960 Poly PEX Reducing Tee

  • Fast #
  • Part #PEXPTGFG
  • Item #9427599
  • Manufacturer Part #F76776
3.2 out of 5 Customer Rating
Brand image
Jones Stephens

1 x 3/4 x 1 in. F1960 Poly PEX Reducing Tee

  • Fast #
  • Part #PEXPTGFG
  • Item #9427599
  • Manufacturer Part #F76776
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 100 Pallet: 8000
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

All Sizes


Product Details

Product Details

  • Simple and dependable plumbing connection
  • Easy installation
  • Leak-proof connections
  • Polymer construction
  • Manufactured of premium grade resin with non-mixed blends
  • Can be used with F1960 PEX rings
  • Tested and certified to ASTM F1960 and ASTM F877-2020
  • Certified to NSF/ANSI/CAN 61-2018, NSF/ANSI 14-2016, and NSF/ANSI 372-2011
  • Certified to CSA B137.5-2020 and CSA B137.5-2017
  • CUPC listed
  • Requires Certification

Specifications

ANSI:
ANSI 14-2016a, ANSI 372-2011, ANSI 61-2018
ASTM:
ASTM F1960
Automatic Shut-Off:
No
BAA Compliant:
No
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B137.5-2020, CSA 372-2011, CSA 61-2018
Clean Bagged:
No
End Connection 1:
PEX Expansion
End Connection 2:
PEX Expansion
End Connection 3:
PEX Expansion
End Connections:
Tee
FM Approved:
No
Fitting Size 1:
1 in
Fitting Size 2:
3/4 in
Fitting Size 3:
1 in
Fitting Sizes:
1 in x 3/4 in x 1 in
Fitting Type:
Tee
GSA Approved:
No
IAPMO Listed:
Yes
Material:
Plastic
Material Type:
Acudel
Maximum Temperature:
210
NSF:
NSF 61
NSF Certified:
Yes
Pressure - Maximum:
150 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UL Listed:
No
UPC:
717510011944
Weight:
0.075309909 lb