This product requires certification to purchase.

1 x 6 in. Plastic Coated Hook Pipe Hanger

Jones Stephens

1 x 6 in. Plastic Coated Hook Pipe Hanger

  • Fast #
  • Part #JH12106
  • Item #3705405
  • Manufacturer Part #H12106
3.1 out of 5 Customer Rating
Brand image
Jones Stephens

1 x 6 in. Plastic Coated Hook Pipe Hanger

  • Fast #
  • Part #JH12106
  • Item #3705405
  • Manufacturer Part #H12106
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Pipe hook for 1" pipe size
  • 6" length
  • Plastic coated for durability and corrosion resistance
  • Safely secures pipe to mounting surfaces
  • Can be used with copper, PEX, CPVC, and other piping systems
  • Self-nailing design enables quick and easy installation
  • Requires Certification

Specifications

Color Finish Category:
Blacks
Color Finish Name:
Black
Fitting Size 1:
1 in
Fitting Sizes:
1 in
Height:
3-1/2 in
Length:
6 in
Material:
Steel
Size:
1 in x 6 in
UPC:
717510106121
WaterSense Labeled:
No
Width:
6-9/10 in