This product requires certification to purchase.

1.5 gpm Dual Thread 15/16 in. Male x 55/64 in. Female Non-Slotted Reduced Flow Aerator

Jones Stephens

1.5 gpm Dual Thread 15/16 in. Male x 55/64 in. Female Non-Slotted Reduced Flow Aerator

  • Fast #
  • Part #JA01051
  • Item #1611716
  • Manufacturer Part #A01051
5 out of 5 Customer Rating
Brand image
Jones Stephens

1.5 gpm Dual Thread 15/16 in. Male x 55/64 in. Female Non-Slotted Reduced Flow Aerator

  • Fast #
  • Part #JA01051
  • Item #1611716
  • Manufacturer Part #A01051
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Meets ANSI A-112.18M
  • Individually bagged
  • Lead Free
Product Information
  • Requires Certification
  • Lead Law Compliant, Not Certified

Documents

Dimensions & Measurements
Flow Rate
1.5 gpm
Characteristics & Features
Proposition 65
WARNING: This product can expose you to chemicals including lead compounds and chromium (hexavalent compounds), which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Warranty & Product Information
CEC Compliant
Not for Sale in CA
Lead Law Compliance Level
Compliant Not Certified
UPC
717510013511