This product requires certification to purchase.

10-1/2 in. S-Shaped Shower Arm in Chrome Plated

Jones Stephens

10-1/2 in. S-Shaped Shower Arm in Chrome Plated

  • Fast #
  • Part #JS01035
  • Item #1716436
  • Manufacturer Part #S01035
4.5 out of 5 Customer Rating
Brand image
Jones Stephens

10-1/2 in. S-Shaped Shower Arm in Chrome Plated

  • Fast #
  • Part #JS01035
  • Item #1716436
  • Manufacturer Part #S01035
4.5 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Plated Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 80
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Stainless steel arm
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
CSA Certified:
CSA B125.1
Color Finish Category:
Chromes
Color Finish Name:
Chrome Plated
Faucet Part Type:
Shower Arm
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
GSA Approved:
No
Height:
7/10 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
8 in
Material:
Stainless Steel
NSF Certified:
No
Proposition 65:
WARNING: This product can expose you to chemicals including lead compounds and chromium (hexavalent compounds), which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UPC:
717510010350
WaterSense Labeled:
No
Width:
3-9/10 in