This product requires certification to purchase.

10 in. Brass Float Rod

Jones Stephens

10 in. Brass Float Rod

  • Fast #
  • Part #JC05053
  • Item #75696
  • Manufacturer Part #C05053
3.4 out of 5 Customer Rating
Brand image
Jones Stephens

10 in. Brass Float Rod

  • Fast #
  • Part #JC05053
  • Item #75696
  • Manufacturer Part #C05053
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 25 Case: 25
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • CARTON QUANTITIES ONLY
  • Requires Certification

Documents


Specifications

Automatic Shut-Off:
No
Diameter:
1/4
Fitting Size 1:
1/4
Fitting Sizes:
1/4 in
Height:
1/10
Length:
10
Material:
Brass
Product Type:
Float Rod
Proposition 65:
WARNING: This product can expose you to chemicals including lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Size:
1/4 in
UL Listed:
No
UPC:
717510050530
WaterSense Labeled:
No
Width:
10-3/10