10 in. Cast Iron Grate
10 in. Cast Iron Grate
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Constructed from cast iron
- Overall Length: 10 in
- Overall Width: 10 in
Specifications
- Application:
- Residential
- Color Finish Name:
- Black
- Diameter:
- 10 in
- Material:
- Cast Iron
- Product Type:
- Drain Grate
- UPC:
- 717510203516
- WaterSense Labeled:
- No
- Width:
- 10 in