10 in. Dual Tite Service Weight Gasket
10 in. Dual Tite Service Weight Gasket
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Meets ASTM Standard C564
Specifications
- ASTM:
- ASTM C-564
- Diameter - Inside 1:
- 10 in
- Diameter - Outside:
- 13 in
- FM Approved:
- No
- Fitting Type:
- Gasket
- IAPMO Listed:
- No
- NSF Certified:
- No
- UL Listed:
- No
- UPC:
- 717510960105
- Weight:
- 1.65 lb