10 in. Steel Escutcheon in Chrome Plated
10 in. Steel Escutcheon in Chrome Plated
Frequently Purchased Together
Product Details
- 15" Flange OD
- Chrome plated
Documents
Specifications
- Application:
- Residential
- Automatic Shut-Off:
- No
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- Diameter:
- 15 in
- Escutcheon Connection Type:
- IPS
- FM Approved:
- No
- Fits Pipe Size:
- 10 in
- GSA Approved:
- No
- Hardware Included:
- No
- Height:
- 4-7/10 in
- IAPMO Listed -:
- No
- Length:
- 16-4/5 in
- MA Approved -:
- No
- Material:
- Steel
- NSF Certified:
- No
- Product Type:
- Heavy Gauge
- Size:
- 10 in
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 1.8 lb
- Width:
- 18-4/5 in