This product requires certification to purchase.

10 yd. x 1-1/2 in. Open Mesh Sand Cloth

Jones Stephens

10 yd. x 1-1/2 in. Open Mesh Sand Cloth

  • Fast #
  • Part #JC25011
  • Item #1236683
  • Manufacturer Part #C25011
5 out of 5 Customer Rating
Brand image
Jones Stephens

10 yd. x 1-1/2 in. Open Mesh Sand Cloth

  • Fast #
  • Part #JC25011
  • Item #1236683
  • Manufacturer Part #C25011
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Sand Cloth
  • Water Resistant
  • Polyester on both sides
  • 180 grit with large holes for aggressive sanding
  • Can be exposed to water and solvents indefinitely without breakdown
  • Requires Certification

Documents


Specifications

Application:
Sanding
Automatic Shut-Off:
No
Height:
1-7/10 in
Length:
5-1/5 in
Product Type:
Open Mesh
UPC:
717510250114
Weight:
0.3086 lb
Width:
4-1/2 in