This product requires certification to purchase.

10.3 oz. Caulk

This product has been replaced by

PROFLO® Red Silicone Caulk in Red
PROFLO® 10.1 oz. Silicone Caulk in Red
Manufacturer Part #92260
Jones Stephens

10.3 oz. Caulk

  • Fast #
  • Part #JJ40287
  • Item #7296365
  • Manufacturer Part #J40287
5 out of 5 Customer Rating
Brand image

This product has been replaced by

PROFLO® Red Silicone Caulk in Red
PROFLO® 10.1 oz. Silicone Caulk in Red
Manufacturer Part #92260
Jones Stephens

10.3 oz. Caulk

  • Fast #
  • Part #JJ40287
  • Item #7296365
  • Manufacturer Part #J40287
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Resumes integrity of fireblocks 1 & 2 family construction
  • Meets ASTM-E136 test standards
  • Fulfills all residential fireblocking code requirements
  • Requires Certification

Documents


Specifications

ASTM:
ASTM E-136
Color Finish Name:
Red
FM Approved:
No
Height:
11-4/5 in
Length:
6-1/5 in
Product Type:
Firestop Sealant
Size:
10.3 oz
UL Listed:
No
UPC:
717510017854
Width:
8 in