This product requires certification to purchase.

100 in. Gas Line Stickers in White

Jones Stephens

100 in. Gas Line Stickers in White

  • Fast #
  • Part #JJ40482
  • Item #3379904
  • Manufacturer Part #J40482
5 out of 5 Customer Rating
Brand image
Jones Stephens

100 in. Gas Line Stickers in White

  • Fast #
  • Part #JJ40482
  • Item #3379904
  • Manufacturer Part #J40482
5 out of 5 Customer Rating

X Points

Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 220
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Yellow self adhesive stickers
  • Clearly identifies gas lines from other utility and water lines
  • 100 labels per roll
  • Requires Certification

Documents


Specifications

Application:
Marking, Gas
Color Finish Name:
White
Height:
1/10 in
Length:
8 in
Tool Type:
Decal
UPC:
717510482409
Weight:
0.03 lb
Width:
4 in