This product requires certification to purchase.

100 PK RUB GLOVES 50 PR/1 CTN

This product has been replaced by

No image available
Jones Stephens DISPBL VINYL PF EXAM XL 100/BX
Manufacturer Part #JG50249
Jones Stephens

100 PK RUB GLOVES 50 PR/1 CTN

  • Fast #
  • Part #JG50250
  • Item #2476211
  • Manufacturer Part #G50250
5 out of 5 Customer Rating
Brand image

This product has been replaced by

No image available
Jones Stephens DISPBL VINYL PF EXAM XL 100/BX
Manufacturer Part #JG50249
Jones Stephens

100 PK RUB GLOVES 50 PR/1 CTN

  • Fast #
  • Part #JG50250
  • Item #2476211
  • Manufacturer Part #G50250
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • 5 mil
  • One size fits all
  • Lightly powdered
  • Requires Certification

Specifications

Automatic Shut-Off:
No
Color Finish Name:
Clear
Height:
2-4/5
Length:
9-1/5
Material:
Rubber
Proposition 65:
WARNING: This product can expose you to chemicals including phthalate compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Type:
JG50250
UPC:
717510802504
Weight:
1.15
Width:
5-1/10