This product requires certification to purchase.

11-1/4 in. Stainless Steel, Plastic and Vinyl Hose and Spray Head in Black

Jones Stephens

11-1/4 in. Stainless Steel, Plastic and Vinyl Hose and Spray Head in Black

  • Fast #
  • Part #JK52023
  • Item #8036862
  • Manufacturer Part #143525
4 out of 5 Customer Rating
Brand image
Jones Stephens

11-1/4 in. Stainless Steel, Plastic and Vinyl Hose and Spray Head in Black

  • Fast #
  • Part #JK52023
  • Item #8036862
  • Manufacturer Part #143525
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 6
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available
    1  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Black with Polished Chrome ring
  • Fits all standard kitchen side spray assemblies
  • Includes a 48" nylon reinforced hose
  • Tapered locknut to fit most hose guides
  • 1/4" female thread to fit 1/4" male spray outlets
  • Includes brass adapter to fit old style 1/8" spray outlets
  • Compliant with Low-Lead requirements
  • Carded
  • Requires Certification

Specifications

ASME:
ASME A112.18.1
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1
Color Finish Category:
Blacks
Color Finish Name:
Black
GSA Approved:
No
Height:
2 in
IAPMO Listed:
No
Length:
11-1/4 in
Material:
Plastic, Stainless Steel
Material Type:
Vinyl
NSF Certified:
No
UPC:
717510248630
Width:
5-503/1000 in