This product requires certification to purchase.

12-1/2 in. x 18 x 4-1/2 in. Tool Tote Tray

Jones Stephens

12-1/2 in. x 18 x 4-1/2 in. Tool Tote Tray

  • Fast #
  • Part #JT60124
  • Item #3701848
  • Manufacturer Part #T60124
4.8 out of 5 Customer Rating
Brand image
Jones Stephens

12-1/2 in. x 18 x 4-1/2 in. Tool Tote Tray

  • Fast #
  • Part #JT60124
  • Item #3701848
  • Manufacturer Part #T60124
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 5
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • High density polyethylene construction
  • Resistant to acids, chemicals, oils and glues
  • Extra thick material for durability
  • Reinforced metal handle
  • Strong and lightweight
  • Made in the U.S.A.
  • Requires Certification
Dimensions & Measurements
Height
5-1/2 in
Length
17-2/5 in
Weight
1.6 lb
Width
11-9/10 in
Characteristics & Features
Color Finish Name
Grey
Material
Plastic
Electrical & Operational Information
Automatic Shut-Off
No
Warranty & Product Information
BAA Compliant
No
Type
JT60124
UPC
717510601244