This product requires certification to purchase.

1/2 in. Sweat x Flare 90 Degree Brass Elbow

Jones Stephens

1/2 in. Sweat x Flare 90 Degree Brass Elbow

  • Fast #
  • Part #JK102590050
  • Item #7662759
  • Manufacturer Part #K102590050
3.9 out of 5 Customer Rating
Brand image
Jones Stephens

1/2 in. Sweat x Flare 90 Degree Brass Elbow

  • Fast #
  • Part #JK102590050
  • Item #7662759
  • Manufacturer Part #K102590050
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 25 Case: 200
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

Clean Bagged:
No
Elbow Degree:
90°
End Connection 1:
Sweat
End Connection 2:
Flare
End Connections:
Sweat x Flare
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Fitting Type:
Drop Ear
Material:
Forged Brass
NSF Certified:
No
Origin:
Domestic
UPC:
677706590502