This product requires certification to purchase.

12 in. Dual-Tite Service Weight Gasket

Jones Stephens

12 in. Dual-Tite Service Weight Gasket

  • Fast #
  • Part #JV96012
  • Item #3347378
  • Manufacturer Part #V96012
5 out of 5 Customer Rating
Brand image
Jones Stephens

12 in. Dual-Tite Service Weight Gasket

  • Fast #
  • Part #JV96012
  • Item #3347378
  • Manufacturer Part #V96012
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Meets ASTM Standard C564
  • Requires Certification
Dimensions & Measurements
Height
14-1/2 in
Weight
2.05 lb
Width
14-1/2 in
Warranty & Product Information
Type
JV96012
UPC
717510960129