12 in. Grab Bar in Peened Stainless Steel
12 in. Grab Bar in Peened Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Peened
- 18 gauge stainless steel
- Meets 900 lb. downward pull when installed properly
- Meets federal specification WW-P-541/8B, Amendment 1, 16 April 1990
- Meets ANSI 117.1 and all ADA Code requirements
- Meets federal specifications for FHA, VA hospital, private construction
- Individually bagged with stainless steel mounting screws
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 372-2016
- ASTM:
- ASTM F446-19
- Application:
- Residential
- Automatic Shut-Off:
- No
- Base Plate Height:
- 3-3/16 in
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Peened
- Diameter:
- 1-1/4 in
- GSA Approved:
- No
- Gauge (metal):
- 18 ga
- Hardware Included:
- Yes
- Height:
- 2-3/4 in
- IAPMO Listed:
- No
- Length:
- 12 in
- Material:
- Stainless Steel
- Material Type:
- 304
- Mount Type:
- Wall
- NSF Certified:
- No
- UPC:
- 717510123128
- Width:
- 3 in