This product requires certification to purchase.

12 in. Grab Bar in Satin

Jones Stephens

12 in. Grab Bar in Satin

  • Fast #
  • Part #JG13112
  • Item #2475795
  • Manufacturer Part #G13112
3.6 out of 5 Customer Rating
Brand image
Jones Stephens

12 in. Grab Bar in Satin

  • Fast #
  • Part #JG13112
  • Item #2475795
  • Manufacturer Part #G13112
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Satin finish
  • 18 gauge stainless steel
  • Meets 900 lb. downward pull when installed properly
  • Meets federal specification WW-P-541/8B, Amendment 1, 16 April 1990
  • Meets ANSI 117.1 and all ADA Code requirements
  • Meets federal specifications for FHA, VA hospital, private construction
  • Individually bagged with stainless steel mounting screws
  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 372-2016
ASTM:
ASTM F446-19
Application:
Residential
CARB OTC LEED Compliant:
No
Color Finish Category:
Stainless Steel
Color Finish Name:
Satin
Diameter:
1-1/2 in
GSA Approved:
No
Gauge (metal):
18 ga
Hardware Included:
Yes
Height:
3-1/5 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
12 in
Material:
Stainless Steel
Material Type:
304
NSF Certified:
No
Proposition 65:
WARNING: This product can expose you to chemicals including nickel, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov.
UPC:
717510139129
Weight Capacity:
900 lb
Width:
3-1/2 in