This product requires certification to purchase.

12 in. Multi-Tite Service Weight Gasket

This product has been replaced by

PROFLO® Rubber 1-Piece Compression Gasket
PROFLO® 12 in. Rubber 1-Piece Compression Gasket
Manufacturer Part #9701012
Jones Stephens

12 in. Multi-Tite Service Weight Gasket

  • Fast #
  • Part #JV95012
  • Item #2472958
  • Manufacturer Part #V95012
4.4 out of 5 Customer Rating
Brand image

This product has been replaced by

PROFLO® Rubber 1-Piece Compression Gasket
PROFLO® 12 in. Rubber 1-Piece Compression Gasket
Manufacturer Part #9701012
Jones Stephens

12 in. Multi-Tite Service Weight Gasket

  • Fast #
  • Part #JV95012
  • Item #2472958
  • Manufacturer Part #V95012
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Multi rings on outside make this gasket the easiest to install
  • Meets ASTM Standard C564
  • Requires Certification

Documents


Specifications

Product Type:
Multi-Tite
Size:
12 in
UPC:
717510950120
Width:
15