This product requires certification to purchase.

12 in. Plastic Top Grate for Floor Sink

Jones Stephens

12 in. Plastic Top Grate for Floor Sink

  • Fast #
  • Part #JS59312
  • Item #2391484
  • Manufacturer Part #S59312
4.8 out of 5 Customer Rating
Brand image
Jones Stephens

12 in. Plastic Top Grate for Floor Sink

  • Fast #
  • Part #JS59312
  • Item #2391484
  • Manufacturer Part #S59312
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Constructed from plastic (ABS)
  • Overall Length: 9-1/8 in
  • Overall Width: 9-1/8 in
  • Overall Height: 3/4 in
  • Requires Certification

Documents


Specifications

ASME:
ASME A112.6.3-2016
Automatic Shut-Off:
No
BAA Compliant:
No
Color Finish Category:
Blacks
Color Finish Name:
Black
Drain Component Type:
Grate
Height:
8-3/10
IAPMO Listed:
Yes
Length:
9-4/5
Material:
Plastic
Material Type:
ABS
UL Listed:
No
UPC:
717510593129
Width:
9-3/5