12 x 12 x 6-3/8 in. Floor Mount Plastic Floor Sink
12 x 12 x 6-3/8 in. Floor Mount Plastic Floor Sink
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- 4-7/8" OD scoop strainer with stem for easy removal
- 12" diameter
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Commercial, Industrial
- Automatic Shut-Off:
- No
- Color Finish Category:
- Whites
- Sink Bowl Size:
- 12 in x 12 in x 6-3/8 in
- Sink Installation Type:
- Floor Mount
- Sink Material:
- Plastic
- Sink Size Range:
- Less than 20 in
- UPC:
- 717510550016