12mm x 2.5 in. Phillips Head Wood Screw
12mm x 2.5 in. Phillips Head Wood Screw
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 4-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Zinc plated
- Carton Quantities Only
Specifications
- Automatic Shut-Off:
- No
- Coating:
- Zinc Plated
- FM Approved:
- No
- Height:
- 2-9/10
- Length:
- 4-9/10
- Product Type:
- Phillips Head
- Screw Head:
- Phillips
- Thread Length:
- 2.5
- Thread Size:
- 12
- UL Listed:
- No
- Width:
- 4-1/10