13/16 x 11/32 in. Slip Joint in Black
13/16 x 11/32 in. Slip Joint in Black
Package Quantity Info:
Each: 1 Inner Pack: 100 Case: 1600-
Pick Up Not AvailableNot available in NY
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in NY
Product Details
Product Details
- Ballcock supply
- Black rubber
- CARTON QUANTITIES ONLY
- Meets FED spec TT-S-1732
- Use on plastic and metal threads
- Ground transportation only
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Residential
- Automatic Shut-Off:
- No
- CSA Certified:
- No
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Fitting Size 1:
- 13/16
- Fitting Size 2:
- 11/32
- Fitting Sizes:
- 13/16 in x 11/32 in
- Height:
- 1-3/10
- Length:
- 5-1/5
- Material:
- Rubber
- Product Type:
- Slip Joint
- Size:
- 13/16 in x 11/32 in
- UL Listed:
- No
- UPC:
- 717510850543
- WaterSense Labeled:
- No
- Width:
- 4-4/5