13/16 x 25/64 in. Brass Friction Ring
13/16 x 25/64 in. Brass Friction Ring
Product Details
Product Details
- Ballcock
- 3/8" Tube
- 13/16" OD x 25/64" ID
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Residential
- Automatic Shut-Off:
- No
- Fits Pipe Size:
- 3/8 in
- Fitting Size 1:
- 3/8
- Fitting Sizes:
- 3/8 in
- Height:
- 1/10
- Length:
- 7/10
- Material:
- Brass
- Product Type:
- Friction Ring
- Size:
- 3/8 in
- UPC:
- 717510860542
- WaterSense Labeled:
- No
- Width:
- 7/10